Select Country and Language Canada / French
Changer de pays

HOFFMAN ENCLOSURES INC | PPTHP168EMC | EMC Top/Cut for Hi P Pagoda V, Size/Dims: fits 1600x800mm, Material/Finish: Steel/LtGray

  • Réf. fabricant PPTHP168EMC
  • PART #654140

The tops fit standard frames. Single-bay tops have a cutout that accepts one high-performance pagoda vent. Double-bay tops have one cutout that can be oriented for left-bay or right-bay pagoda ventilation. Tops are finished with textured light-gray RAL 7035 polyester powder paint. EMC tops are finished with paint over plated surfaces. Bolts are furnished to hold top in position (lifting eyes can be used in place of bolts). Top is gasketed and made of 16-gauge steel. Ground studs are included.