Select Country and Language Canada / French
Changer de pays
PPTHP2EMC | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PPTHP2EMC | EMC Pagoda ExV /HiP/230v Blow, Size/Dims: fits top /cutout, Material/Finish: Steel/LtGray

  • Réf. fabricant PPTHP2EMC
  • PART #654143
Description

Vents fit on standard PROLINE top with vent cutout or can be field-installed on any PROLINE solid top. The Pagoda Vent features an integral centrifugal blower mounted in a housing that includes a drip-proof removable hood, wire mesh finger guard, perim eter gasket and terminal block. Electromagnetic-compatible (EMC) Pagoda Vents include a conductive screen, conductive gasket, line filter and 6-ft. power cord with stripped leads. Pagoda Vent housing and hood are rugged 16 gauge steel finished with RAL 7035 textured light-gray polyester powder paint. EMC vents are finished with paint over plated surfaces. Installation hardware is included.