Select Country and Language Canada / French
Changer de pays
PR-EZ1 | TRIPP LITE

TRIPP LITE | PR-EZ1 | Tripp Lite Keyspan Wireless Presentation Remote w Laser and Audio Control

  • Réf. fabricant PR-EZ1 | 672603040556
  • PART #565351
Caractéristiques
  • F5 - F5 -Starts slideshow mode. NOTE for Mac Users: Install optional software to enable F5 to start slideshow mode in PowerPoint/Keynote (See "Help & Downloads" tab)
  • Black Screen (Black Square Button) - B - Blacks screen during a slideshow. Press again to un-black screen
  • Volume Down (Down Triangle Button) - System Volume Down Key - Lowers the volume level on your computer
  • Volume Up (Up Triangle Button) - System Volume Up Key - Raises the volume level on your computer
  • Previous Slide (Left Triangle Btton) - Page Up - Moves to previous slide in slideshow
  • Plug & Play: No software to install, just plug it in and it works within seconds
  • Laser Button (Red Circle Button) - None or n/a - Press to turn on laser pointer
  • Next Slide (Right Triangle Button) Page - Moves to next slide in slideshow
  • Mute (Speaker Button) - System Mute Key - Mutes all sounds on your computer
  • RF Connectivity: Works to 60 ft or more -- even through walls and furniture
  • Laser Pointer: Highlight details of your presentation withease
  • Travel Pouch: Convenient for carrying the remote and receiver
  • Audio Control: Volume and mute buttons control sound
  • ESC - ESC - Stop slideshow
  • Launch presentation (F5)
  • Quit presentation (ESC)
  • Laser pointer
  • Slide forward
  • Black screen
  • Volume dde back
  • Volume up
  • Mute
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires