Select Country and Language Canada / French
Changer de pays
PR-PRO3 | TRIPP LITE

TRIPP LITE | PR-PRO3 | Tripp Lite Keyspan Wireless Presentation Remote Pro w Laser, Mouse, Audio

  • Réf. fabricant PR-PRO3 | 672603045025
  • PART #565352
Caractéristiques
  • On/Off Switch: Prevents the battery from accidentally draining when the remote is being carried in your pocket or laptop bag.
  • Plug and Play: No software to install, just plug the receiver into the USB port and the remote begins to work within seconds.
  • Advanced Functions: Start and End presentations, or hide the slide (darken the screen) with a push of a button.
  • Pop In/Out Receiver: The RF receiver stores in the base of the remote when not in use.
  • Mac and Windows: Designed for use on Mac or Windows. Control PowerPoint and Keynote.
  • RF Connectivity: Works up to 100 ft. -- even through walls and furniture.
  • Laser Pointer: Highlight details of your presentation with ease!
  • Mouse Control: Provides complete two-button mouse capabilities.
  • Audio Controls:djust system volume on the PC or Mac.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires