Select Country and Language Canada / French
Changer de pays
PR-PRO4 | TRIPP LITE

TRIPP LITE | PR-PRO4 | Tripp Lite Keyspan Presentation Remote Pro 4 w Gyro Mouse, Laser & Audio

  • Réf. fabricant PR-PRO4 | 037332160805
  • PART #565353
Caractéristiques
  • On-Off Switch: Prevents the battery from accidentally draining when the remote is being carried in your pocket or laptop bag.
  • Plug and Play: No software to install, just plug the receiver into the USB port and the remote begins to work within seconds.
  • Advanced Functions: Start and End presentations, or hide the slide (darken the screen) with a push of a button.
  • MAC: An available USB Port MAC OS 10.6.6 or later (F5 function key limited to presentation exit only)
  • Gamer Mode: Easy to use gamer remote for many Microsoft Windows based simulator games.
  • Pop In/Out Receiver: The RF receiver stores in the top of the remote when not in use.
  • Windows Compatible: Designed for use on Windows 98SE, XP, Vista and Win 7.
  • Gyroscopic Mouse Control: Provides complee two-button mouse capabilities.
  • Travel Pouch: Convenient drawstring carry pouch with small inner pocket.
  • RF Connectivity: Works up to 65-ft. - even through walls and furniture.
  • Laser Pointer: Highlights details of your presentation with ease!
  • Audio ntrols: Adjust system volume on the PC or Mac.
  • Controls PowerPoint and similar presentation software.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires