Select Country and Language Canada / French
Changer de pays
PR-US2 | TRIPP LITE

TRIPP LITE | PR-US2 | Tripp Lite Keyspan Wireless Presentation Remote with Laser and Mouse

  • Réf. fabricant PR-US2 | 672603040501
  • PART #565354
Caractéristiques
  • Laser Pointer: Features "laser safe" design for use in classrooms and other environments where children are present.
  • Plug and Play: There is no software to install. Just plug it into a PC or Mac and it works within seconds.
  • Mouse Control: Provides complete cursor control and two-button mouse capabilities. Wireless Mouse Control!
  • Multi-Media: Media mode controls Windows Media Player on a PC -- iTunes and QuickTime on a Mac.
  • Travel Pouch: Includes a convenient pouch for carrying the remote and receiver when traveling.
  • RF Connectivity: Works up to 60-ft. away, even through walls and furniture.
  • Wireless presentation remote designed for PowerPoint and Keynote
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires