Select Country and Language Canada / French
Changer de pays
PR3UL | TRIPP LITE

TRIPP LITE | PR3UL | Smaller footprint maximizes operating space

  • Réf. fabricant PR3UL
  • PART #641218
Type: POWER SUPPLY
Description

Precision regulated DC power supplies are ideal for commercial/land-mobile, ham and CB radios, test bench supplies, base stations, tape players and amplifiers. Designed for years of reliable service and superior performance, they efficiently convert 120 volts AC into 13.8 volts DC (+/-0.5V). The Trim Line Series of DC power supplies offers a low-profile design with a footprint that matches the most popular radios on the market, such as Motorola, Radius, GE Monogram Series and EF Johnson models.

Caractéristiques
  • Supplies battery-derived AC output from UPS supported outlets during brownouts, overvoltages and blackout conditions
Applications

Regulated output voltage maintains up to 95% of no load value

Spécifications
  • Solid state, integrated circuit maintains excellent regulation of output voltage
Infos techniques et normes

Includes 6 total outlets, 3 with UPS and surge suppression for vital system components and 3 with surge suppression only for accessories not requiring battery support

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires