Select Country and Language Canada / French
Changer de pays
PRA1916TP | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PRA1916TP | Rack Angles, 19 in.Tapped (2), Size/Dims: fits 1600mm, Material/Finish: Steel/zinc

  • Réf. fabricant PRA1916TP
  • PART #654164
Description

19-in. U-Shaped Rack Angles are available in square-hole and tapped-hole designs. Tapped Rack Angles are 12 gauge plated steel with 10-32 tapped holes. Square-Hole Rack Angles are 14 gauge plated steel designed to accept metric or English cage nuts. 19 -in. Rack Angles are fixed directly into a 600-mm wide enclosure frame. To mount 19-in. Rack Angles in 700- or 800-mm wide frames, use frame reducing brackets.