Select Country and Language Canada / French
Changer de pays
PRA237TP | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PRA237TP | Rack Angles, 23 in.Tapped (2), Size/Dims: fits 700mm, Material/Finish: Steel/zinc ex2

  • Réf. fabricant PRA237TP
  • PART #654173
Description

23-in. Rack Angles are available for telecom applications. They fit directly into 700-mm wide frames or into 800-mm wide frames using frame reducing brackets. Rack Angles are 12 gauge steel with 10-32 tapped holes. 23-in. Rack Angles are available with 1.00-in. vertical hole spacing.