Select Country and Language Canada / French
Changer de pays
PRA2420TP | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | PRA2420TP | Rack Angles, 24 in.Tapped (2), Size/Dims: fits 2000mm, Material/Finish: Steel/zinc

  • Réf. fabricant PRA2420TP
  • PART #654179
Description

24-in. Rack Angles are available in both square-hole and tapped-hole designs. Tapped Rack Angles are 12 gauge plated steel with 10-32 tapped holes. Square-Hole Rack Angles are 14 gauge plated steel designed to accept metric or English cage nuts. 24-in. Rack Angles fit directly into 700- or 800-mm wide frames using frame reducing brackets.