Select Country and Language Canada / French
Changer de pays
PRO-LC-IPS04 | EXACQ

EXACQ | PRO-LC-IPS04 | Network Video Recorder, 4 IP License, 100 Mbps Storage Rate, 120/240 Volt AC, 60 Watt, upto 12 TB

  • Réf. fabricant PRO-LC-IPS04
  • PART #598936
Type: SERVER UPGRADE LICENSE
Description

Requires EVIP-01 for additional IP cameras. Available at initial order only.

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • All-in-One IP Solution
  • Connect upto 32 Cameras Per Appliance
  • Powerful, Easy-to-Use VMS Included
  • Easiest to Quote, Install, Service
  • View Video Anywhere with Free Client Software
  • Easily Upgrade to Exacqvision Pro VMS Software
  • Hybrid Network Video Recr
Infos techniques et normes

UL, UL (Canada and US), CE, FCC