Select Country and Language Canada / French
Changer de pays
PRO6HSRNG | EMERSON NETWORK POWER ENERGY

EMERSON NETWORK POWER ENERGY | PRO6HSRNG | 6 in. nonmetallic split-base pedestal with mounting plate

  • Réf. fabricant PRO6HSRNG
  • PART #352326
Type: PEDESTALS AND CABINETS
Description

Emerson ProFORM pedestals are housings for buried distribution telecommunications equipment, including splice and splice/fixed-count termination applications. The pedestals incorporate strength, rigidity, and security with a high performance thermo-plastic material designed to Telcordia GR-13 CORE and RDUP PE-91 specifications. These are ideal for applications where non-metallic construction, flood protection, or 360-degree access is desired. These provide optimal working space for splicing, bonding and grounding, terminal block attachment, service wire entry, conduit placement, and wire grooming and management.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires