Select Country and Language Canada / French
Changer de pays
PROXKEYIII | KEYSCAN

KEYSCAN | PROXKEYIII | Proximity Key, Fob Format, 36-Bit

  • Réf. fabricant PROXKEYIII
  • PART #540426
Color: GREY
Dimensions: TEARDROP APPROX. 1.5" X 1" X 0.10"
Format: 36-BIT
Frequency: 125 KHZ
Product Type: TAG CREDENTIAL
Read Format: PROXIMITY HID
Sales Category: ELECTRIC CARDS AND FOBS
Slotting: KEY RING HOLE
Description

125 kHz Proximity FOB - 36-Bit Format

Must be a reseller to purchase this product

Caractéristiques
  • The Proxkeyiii is a Proximity Credential in a Convenient Fob Format that Easily Attaches to a Key Ring, Badge Clip or Lanyard
  • The Proxkeyiii has a Durable Outer Shell and is Built to Withstand Harsh Operating Environments
  • Functions With Keyscans K-PROX2, K-KPR, K-VAN Readers, as Well as Other 125 Kilohertz-Compatible Readers
  • Consistent Read Range and Suited for Use in Applications Where Photo ID is not Required
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires