Select Country and Language Canada / French
Changer de pays
PRPRO4 | TRIPP LITE

TRIPP LITE | PRPRO4 | RF Connectivity: Works up to 65-ft. - even through walls and furniture.

  • Réf. fabricant PRPRO4
  • PART #641219
Type: REMOTE CONTROLS
Description

The Presentation Pro Remote Gyro allows you to control your mouse movement with a sweep of your hand. Its micro receiver has a storage place in the remote for easy transport. With RF, laser, mouse and audio controls in one sleek remote, it is an ideal tool for presenters and lecturers. Offering a range of 65 feet, the Presentation Remote Pro Gyro covers meeting rooms and lecture halls - and the gamer mode will allow the remote to be used in Window based flight simulator and similar games. There is no software to install - just plug the receiver into the USB port on your PC and it works within seconds.

Caractéristiques
  • High quality filtering creates very low ripple/low noise operation
Applications

Audio Controls: Adjust system volume on the PC or Mac.

Spécifications
  • Laser Pointer: Highlights details of your presentation with ease!
Infos techniques et normes

Heavy-duty power transformer provides complete isolation from noise on incoming AC power

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires