Select Country and Language Canada / French
Changer de pays
PRT4S-C0 | PANDUIT

PANDUIT | PRT4S-C0 | Cable Tie, Releasable, 14.5"L (368mm), Standard, Weather-resistant, Black, Pack of 100

  • Réf. fabricant PRT4S-C0
  • PART #342405
RoHS Compliant: YES
Type: CABLES TIES AND ACCESSORIES
Description

Cable Tie, Releasable, 14.5", Standard cross section

Caractéristiques
  • Greater resistance to damage caused by ultraviolet light - indoor or outdoor use
  • Extended release tab permits easy release and re-use where changes are anticipated during development, production or servicing in the field
  • One-piece construction for consistent performance and reliability
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation (Light-Heavy cross section ties have a straight tip)
Spécifications
  • Releasable Cable Tie
  • Material: Weather-resistant Nylon 6.6
  • Color: Black
  • Cross Section: Standard
  • Locking Style: Releasable
  • Loop Tensile Strength: 50 lb (222 N) Minimum
  • Continuous Use Temperature Range: -76 to 185 deg F (-60 to 85 deg C)
  • Tool: Hand Install Only
  • Bundle Diameter: 0.06 - 4 Inch (1.5 - 102 mm)
  • Dimension: 14.5 Inch Length x 0.190 Inch Width x 0.052 Inch Thickness (368 mm x 4.8 mm x 1.3 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires