Select Country and Language Canada / French
Changer de pays
PRWP1.5S-D0 | PANDUIT

PANDUIT | PRWP1.5S-D0 | Wing Push Mount Tie, Releasable, 6.8"L (173mm), Standard, Weather-resistant, Black, Pack of 500

  • Réf. fabricant PRWP1.5S-D0
  • PART #PAN-PRWP1.5S-D0
Cable Tie Diameter: 1.5"
RoHS Compliant: YES
Size: 7"
Type: CABLES TIES AND ACCESSORIES
Caractéristiques
  • Greater resistance to damage caused by ultraviolet light - indoor or outdoor
  • Cable tie, mount, and fastener in a single part
  • Used to attach bundles to another surface such as a flat panel
  • Anchor is easily pressed into a pre-formed hole and locks in lace
  • Wings provide constant tension for a stable, secure, and rattle-free installation
  • Extended release tab permits easy release and re-use where changes are anticipated during development, production, or servicing in the field
  • Curved tip is easy to pck up from flat surfaces and allows faster initial threading to speed installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires