Select Country and Language Canada / French
Changer de pays
PRX-1 | VIKING ELECTRONICS

VIKING ELECTRONICS | PRX-1 | Proximity Card Reader

  • Réf. fabricant PRX-1
  • PART #668047
Product Type: ACCESS READER
Read Format: PROXIMITY CARD (NON-SMART)
Sales Category: ELECTRIC READERS AND KEYPAD
Description

The model PRX-1 is a 125KHz proximity card reader and is designed to be mounted directly to a metal door or window frame (mullions), making it ideal for applications requiring an access credential. The proximity card reader transmits data in 26-Bit Wie gand format, making it compatible with any of the Wiegand equipped Viking entry controllers.







The PRX-1 delivers non-contact read ranges up to 6 inches (152 mm), and operates from 5 to 14 V DC. Mounting is simplified with horizontal and vermounting slots, which allow the reader to be conveniently adjusted and leveled. Concealing the mounting hardware, the PRX-1 ships with both Black and Ash (Off-White) covers standard.







The PRX-1 is equipped with Enhanced Weather Protection (or outdoor installations where the unit is exposed to precipitation or condensation. The PRX-1 features sealed connections, as well as an epoxy potted circuit board.







Must be a reseller to purchase this product

Caractéristiques
  • Read range of up to 6 inches
  • Standard 26-bit Wiegand interface
  • Technologies supported: Viking PRX-C, PRX-C-ISO, PRX-FOB and certain legacy HID proximity protocols*
  • Compact size allows mounting to mullion, door or window frame
  • Designed for outdoor us the PRX-1 comes standard with Enhanced Weather Protection (EWP) (see DOD# 859)
  • PRX-1 is designed to meet IP66 Ingress Protection Rating (see DOD# 859)
  • Pigtail connection for easy installation
  • Red LED indicates power and flashes off during card read
  • ansducer provides beep during card read
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires