Select Country and Language Canada / French
Changer de pays
PRX-2 | VIKING ELECTRONICS

VIKING ELECTRONICS | PRX-2 | Proximity Card Reader with Built-in Keypad

  • Réf. fabricant PRX-2
  • PART #668048
Product Type: ACCESS READER
Read Format: PROXIMITY CARD (NON-SMART)
Description

The model PRX-2 is designed to be mounted directly to standard single-gang wall box, and integrates both a 125KHz proximity card reader and keypad into a single-unit making it ideal for applications requiring an access credential and/or personal identi fication number (PIN).







The proximity card reader and keypad of the PRX-2 are both capable of transmitting data in 26-Bit Wiegand format, making it compatible with any of the Wiegand equipped Viking entry controllers. The keypad is based upting-edge, non-mechanical, capacitive technology, which, unlike membrane keypads, includes no moving parts prone to early failure. Advanced keypad enhancements include fully potted circuit board (EWP), keys with blue LED backlighting, raised key outlin es and pip on the 5-key.







The PRX-2 delivers non-contact read ranges up to 6 inches (152 mm), and operates from 5 to 14 V DC. Mounting is simplified with horizontal and vertical mounting slots, which allow the reader to be conveniently adjund leveled. Concealing the mounting hardware, the PRX-2 ships with both Black and Ash (Off-White) covers standard.







The PRX-2 is equipped with Enhanced Weather Protection (EWP) for outdoor installations where the unit is exposed to precipitor condensation. The PRX-2 features sealed connections, as well as an epoxy potted circuit board.







Must be a reseller to purchase this product

Caractéristiques
  • Read range of up to 6 inches
  • Reader format: 26-bit Wiegand
  • Keypad formats: 8-bit burst (default) and 26-bit Wiegand
  • Technologies supported: Viking PRX-C, PRX-CISO, PRX-FOB and certain legacy HID proximity protocols*
  • Designed for outdoor use, the PRX comes standard with Enhanced Weather Protection (EWP) (see DOD# 859)
  • PRX-2 is designed to meet IP66 Ingress Protection Rating (see DOD# 859)
  • Mounts to a standard single gang electrical box
  • Pigtail connection for easy installation
  • Red LED shows activy
  • Beep tones acknowledge key strokes
  • Programmable Facility Code stored in non-volatile memory (no batteries required)
  • Can be mounted directly to a metal surface
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires