Select Country and Language Canada / French
Changer de pays
PRX-3-MK-VEGNP | VIKING ELECTRONICS

VIKING ELECTRONICS | PRX-3-MK-VEGNP | PROX-3 Mounting Kit

  • Réf. fabricant PRX-3-MK-VEGNP
  • PART #668051
Description

The model PRX-3-MK-GNP is a mounting kit for attaching the PRX-3 prximity card reader to a VE-GNP gooseneck pedestal. The model PRX-3-MK-VEGNP is a mounting kit for attaching the PRX-3 proximity card reader and a VE- 5x5, VE-6x7 or VE-5x10 (surface mou nt entry phone box) to a VE-GNP gooseneck pedestal.



Both kits include the required mounting hardware and have mounting plates made from durable 3/8 inch thick black UV stable textured ABS plastic. The PRX-3-MKVEGNP also comes with a gasket for seing the back side of the VE surface mount box.



Must be a reseller to purchase this product

Caractéristiques
  • PRX-3-MK-GNP allows the PRX-3 to be mounted directly to a Viking VE-GNP gooseneck pedestal
  • PRX-3-MK-VEGNP allows the PRX-3 and a Viking entry phone (with surface mount box) to be mounted directly to a Viking VE-GNP gooseneck pedestal
  • PRX-3-MK-VEGNP mounting plate can be mounted horizontally or vertically to allow the PRX-3 to be positioned on the left, right, top or bottom of the entry phone with VE-5x5 or VE-6x7 surface mount box
  • Mounting plates are made from durable 3/8 inch thick black UV stable textured ABS plastic
  • Mounting hardware is included with each kit
  • PRX-3-MK-VEGNP kit also provides a gasket for sealing the back side of the VE surface mount box
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires