Select Country and Language Canada / French
Changer de pays
PRX-3 | VIKING ELECTRONICS

VIKING ELECTRONICS | PRX-3 | Medium Range Proximity Card Reader

  • Réf. fabricant PRX-3
  • PART #668049
Interface: WIEGAND INTERFACE
Product Type: ACCESS READER
Read Format: PROXIMITY CARD (NON-SMART)
Sales Category: ELECTRIC READERS AND KEYPAD
Description

The model PRX-3 is a high performance medium range 125KHz proximity card reader. The PRX-3's compact size yet long read range of up to 16 inches* make it ideal for parking control, gate access, turnstiles, etc. It is designed to be mounted directly to a wall, post, single gang electrical box or use an optional mounting kit (see models below) for attaching it to a gooseneck pedestal. Mounting is simplified with horizontal and vertical mounting slots, which allow the reader to be conveniently adjusted and leveled. To increase vandal resistance the chassis is a single piece design with the mounting screws concealed behind a UV stable label.



The proximity card reader transmits data in 26-Bit Wiegand format, making it compatible with any of the Wgand equipped Viking entry controllers. The PRX-3 is equipped with Enhanced Weather Protection (EWP) for outdoor installations where the unit is exposed to precipitation or condensation. With its sealed connections and fully potted electronics the PRX- 3 is designed to meet an IP66 Ingress Protection Rating.



Must be a reseller to purchase this product

Caractéristiques
  • Read range of up to 16 inches*
  • Standard 26-bit Wiegand interface
  • Technologies supported: Viking PRX-C, PRX-C-ISO, PRX-FOB and certain legacy HID proximity protocols**
  • Surface mounts to non-metallic wall, post or single gang electrical box.
  • Mounts tViking VE-GNP Series gooseneck pedestal's with optional PRX-3-MK-GNP or PRX-3- MK-VEGNP mounting kits
  • Designed for outdoor use, the PRX-3 comes standard with Enhanced Weather Protection (EWP) (see DOD# 859 for more information)
  • PRX-3 is designed to meet IP66 Ingress Protection Rating (see DOD# 859)
  • Pigtail connection for easy installation
  • Four red LED's indicates power and flashes off during card read
  • Transducer provides beep during card read
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires