Select Country and Language Canada / French
Changer de pays
PRX-4 | VIKING ELECTRONICS

VIKING ELECTRONICS | PRX-4 | Keypad with Wiegand Output

  • Réf. fabricant PRX-4
  • PART #668052
Interface: WIEGAND INTERFACE
Product Type: ACCESS READER
Read Format: PROXIMITY CARD (NON-SMART)
Description

The PRX-4 Keypad with Wiegand output allows keyless entry for select Viking apartment or office entry systems. The PRX-4 Keypad features standard 26-bit Wiegand interfacing, a metal enclosure with potted electronics and a pigtail connection for indoor or outdoor applications.



The Keypad interfaces with the AES-2000 Accessible Entry System. Up to 32 entry points with PRX-4 Keypads may be added to the AES-2000 by adding ES-3 Controllers.



Alternatively, the PRX-4 can be used with the ES-1 Slone Door Entry Controller, and the C-4000 Four Door Entry Controller. The PRX-4 is equipped with Enhanced Weather Protection (EWP) for outdoor installations where the unit is exposed to precipitation or condensation. The PRX-4 features a foam rubber g asket, sealed connections, as well as an epoxy potted circuit board.



Must be a reseller to purchase this product

Caractéristiques
  • Standard 26-bit Wiegand interface
  • Designed for outdoor use, the PRX-4 comes standard with Enhanced Weather Protection (EWP)
  • PRX-4 is designed to meet IP66 Ingress Protection Rating (see DOD# 859)
  • Pigtail connection for easy installation
  • Bi-color LEDhows activity
  • Screw protection caps
  • Beep tones acknowledge key strokes
  • Programmable Facility Code stored in non-volatile memory (no batteries required)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires