Select Country and Language Canada / French
Changer de pays
PRX-C-ISO | VIKING ELECTRONICS

VIKING ELECTRONICS | PRX-C-ISO | 26-Bit Wiegand Thin ISO-Style Proximity Card

  • Réf. fabricant PRX-C-ISO
  • PART #668054
Product Type: MISCELLANEOUS CARD
Read Format: PROXIMITY WIEGAND
Sales Category: ELECTRIC CARDS AND FOBS
Description

The PRX-C and PRX-C-ISO are non-contact security cards that can be placed in front of a PRX-1, 2, 3, 4 and certain legacy 125KHz HID proximity card readers* to allow entrance into a secured area. The PRX-C is a clam shell card made made from 0.070" th ick plastic to resist bending and folding. A slot is provided at one end to allow a lanyard to be added for creating a "dog tag" style neck strap. The PRX-C-ISO is a thin 0.032" thick flexible "ISO" style proximity card. Much like a credit card, the PR X-CISO is perfect for storing in your wallet.



The PRX-FOB is a proximity key ring fob with brass eyelet designed to attach to a key chain or necklace. The PRXFOB's compact size is only 1.5" x 1.2" x 0.15" making it one of the smallest available.
The cards and fobs are pre-programmed with a standard 26 bit Wiegand format consisting of a three digit facility code and a five-digit card number. The range of facility codes is from 2 to 254, and the card numbers range from 1 to 65,534. The actual ca rd number can be printed on a label and placed on the back of each card for easy reference, or the card number can be offset by a fixed value for security purposes.



Must be a reseller to purchase this product

Caractéristiques
  • Industry standard 125KHz RFID technology
  • 26 bit Wiegand format
  • Non-contact reading for long life
  • Use with the Viking PRX-1, 2, 3, 4 and certain legacy 125KHz HID proximity card readers
  • PRX-C is a durable 0.070" thick plastic card with a slot for necstrap
  • PRX-C-ISO is a thin 0.032" thick flexible "ISO" style card
  • PRX-FOB is a durable key ring fob with a IP67 rating allowing it to even withstand the washing machine
  • Up to 253 facility codes and 65,534 card numbers available
  • Cannot be erased by a mnet
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires