Select Country and Language Canada / French
Changer de pays
PS-415-HGULTRA | TRIPP LITE

TRIPP LITE | PS-415-HGULTRA | Medical-Grade Power Strip with 4 Outlets and Safety Covers For Patient-Care Areas White

  • Réf. fabricant PS-415-HGULTRA
  • PART #381580
Number of Outlets: 4
Description

Offering 15A AC power distribution for 120V applications in a rugged all-metal case, Tripp Lite's PS-415-HGULTRA is agency approved for use in a variety of healthcare venues, including physicians' offices, imaging centers, laboratories and more. Featuring unique, patented (U.S. No. 7,375,939), it resets automatically with no need for action by the user. Features include switchless design to prevent accidental shutoff, four NEMA 5-15R-HG hospital-grade outlets with safety covers, NEMA 5-15P-HG hospital-grade plug, 15A resettable circuit breaker, and optional-use keyhole mounting slots and flanges.

Caractéristiques
  • Fully tested, certified and compliant with UL 60601-1 and UL 60950-1
  • 4 hospital-grade outlets with safety covers
  • Switchless design prevents accidental shutoff
  • 15-ft. cord with hospital-grade plug
  • Rugged all-metal case
  • Approved for use within 6-ft. of patient-care areas
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires