Select Country and Language Canada / French
Changer de pays
PS-615-HG-OEM | TRIPP LITE

TRIPP LITE | PS-615-HG-OEM | Medical-Grade Power Strip with 6 Outlets and 15 Foot Cord For Patient-Care Areas White

  • Réf. fabricant PS-615-HG-OEM
  • PART #381585
Number of Outlets: 6
Description

Tripp Lite's PS-615-HG-OEM Power Strip is designed to be installed on any mobile cart, IV pole, etc. It is designed to supply power to plug-connected components of a movable eqiupment assembly that is rack-, table- or pedestal-mounted. Features 6 output receptacles, 15-ft. AC power cord and two built-in resettable circuit breakers that control power to all outlets and protect against overloads. Switchless design prevents accidental shutoff. Optional-use keyhole mounting tabs and flanges.

Caractéristiques
  • Versatile power distribution strip designed to be installed on any mobile cart, IV pole, etc.
  • Meets UL 1363A
  • 6 x NEMA 5-15R-HG hospital-grade output receptacles
  • 15-ft. AC cord with integrated, molded NEMA 5-15P-HG hospital-grade plug
  • Rugged all-metal housing withstands years of use without breakage
  • 15A electrical capacity with two built-in resettable circuit breakers
  • 120V, 50/60 Hz
  • Optional-use keyhole mounting tabs and flanges
  • Switchless design prevents accidental shutoff
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires