Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | Type SGX, SAE J. For use in starter and 1127-Battery Cable batter around circuits where resistance to abrasion, heat and aging is desirable. Stranded bare copper conductors. Cross-linked Polyethylene insulation. -50C to 125C.

  • PART #5JBX-4041-02
Approx. Wt. lb./1,000 ft.: 746
Conductor AWG: 4/0
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 4/0
Conductor Stranding: 2052 STRANDS IN EACH CONDUCTOR
Insulation Color Code: BLACK
Insulation Material: XLPE-CROSS LINKED POLYETHYLENE
No. of Strands: 2,052
Nom. O.D. (in.): 0.714
Nom. O.D. (mm): 18.13
RoHS Compliant: YES
SAE Spec: J1127
SAE Wire Size mm: 95
Shielded: NOT SHIELDED
Temperature Rating: 125 DEGREES CENTIGRADE (257 F)
Type: SGX-STARTER GENERAL PURPOSE CROSSLINK POLYETHYLENE
Wall Thickness Min. (in.): 0.078
Wall Thickness Min. (mm): 1.981
Applications

For use in starter and battery circuits where resistance to abrasion, heat and aging is
desirable.

Spécifications
  • CONDUCTOR: Bare Copper
  • INSULATION: XLPE
  • STANDARDS: SAE J1127
  • TEMPERATURE: -40C to 125C
  • NOMINAL VOLTAGE: 60 V DC (25 V AC) or less
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires