Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | SAE J1128 Type GPT, 8 AWG, black. Ford ESB-M1L56-A, Chrysler MS-3450, Packard M-3012. Used in construction of wiring harnesses for passenger cards, trucks, tractors and off-the-road vehicles where resistance to oil, flame and abrasion are required.

  • PART #6GPT-0801-0
Chrysler: CHRYSLER MS-3450
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 8 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 19 STRANDS IN EACH CONDUCTOR
Ford: FORD ESF-M1L56-A
GM: GM M-3012
Insulation Color Code: BLACK
Insulation Material: PVC-POLYVINYL CHLORIDE
RoHS Compliant: YES
SAE Spec: J1128
Shielded: NOT SHIELDED
Temperature Rating: 80 DEGREES CENTIGRADE (176 F)
Type: GPT-GENERAL PURPOSE THERMOPLASTIC
Applications

For general circuit wiring per SAE J1128.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires