Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | .0370 SOL SCCS TFE 2SC BRD SHDS FEP JKT 50 OHM **QPL/CTR**

  • PART #M17/060-RG142
Approx. Wt. lb./1,000 ft.: 43
Braid %: UNKNOWN - TO BE REVIEWED
Braid Material: SILVER COATED COPPER
Coax Construction: COAXIAL
Coax Type: RG 142
Conductor Diameter: 0.0370 INCHES
Conductor Material: SILVER COATED CU CLAD STL
Conductor Stranding/Dia. AWG & Type: 1/0.037/18/SCCS
Conductor Type: SOLID CONDUCTOR
Dielectric Material: PTFE-POLYTETRA FLUOROETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50-S
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): TFE/0.116
Jacket Material Color (O.D. in.): FEP/BRN/0.195
Jacket Material: FEP-FLUORINATED ETHYLENE PROPYLENE
Mil-C-17: M17 / 060-RG142
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.195
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG142
Rating: M17
RoHS Compliant: NOT DECLARED
Screen/Shield Type: DOUBLE BRAID SHIELD
Shield: 2-SCC Braids
Vendor: -----
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires