Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | .195 SOL BC PE 2SC BRD SHDS PVC-11A JKT 50 OHM **QPL/CTR** ROHS

  • PART #M17/067-RG177
Approx. Wt. lb./1,000 ft.: 520
Braid %: UNKNOWN - TO BE REVIEWED
Braid Material: SILVER COATED COPPER
Coax Construction: COAXIAL
Coax Type: COAXIAL
Conductor Diameter: 0.195 INCHES
Conductor Material: BARE COPPER
Conductor Stranding/Dia. AWG & Type: 1/0.195/7/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50-S
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE/0.680
Jacket Material Color (O.D. in.): NC-PVC/BLK/0.895
Jacket Material: PVC-IIA-PVC BLACK NON-CONTAMINATING
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.895
Notes/Special Features: USE /210
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG177
Rating: M17
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: 2-SCS Braids
Vendor: -----
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires