Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | . 888 STRANDED BARE COPPER PE 2 SC BRAID SCREEN PVC-11A JACKET 50 OHM **QPL/CTR**

  • PART #M17/075-RG214
Approx. Wt. lb./1,000 ft.: 130
Braid %: 95% BRAID COVERAGE
Braid Material: SILVER COATED COPPER
Coax Construction: COAXIAL
Coax Type: COAXIAL
Conductor Material: SILVER COATED COPPER
Conductor Stranding/Dia. AWG & Type: 7/0.088/13/SCC
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PE-POLYETHYLENE (SOLID)
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50-S
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): PE/0.285
Jacket Material Color (O.D. in.): NC-PVC/BLK/0.425
Jacket Material: PVC-IIA-PVC BLACK NON-CONTAMINATING
Mil-C-17: M17 / 075-RG214
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.425
Notes/Special Features: USE /190
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG214
Rating: M17
RoHS Compliant: NO
Screen/Shield Type: BRAID ONLY
Shield: 2-SCC Braids
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires