Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | .201 STR SCCS TFE SC BRD SHD FEP1X JKT 50 OHM**QPL/CTR**

  • PART #M17/113-RG316
Approx. Wt. lb./1,000 ft.: 12
Braid %: UNKNOWN - TO BE REVIEWED
Braid Material: SILVER COATED COPPER
Coax Construction: COAXIAL
Coax Type: RG 316
Conductor Diameter: 0.0201 INCHES
Conductor Material: SILVER COATED CU CLAD STL
Conductor Stranding/Dia. AWG & Type: 7/0.020/26/SCCS
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PTFE-POLYTETRA FLUOROETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50-S
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): TFE/0.060
Jacket Material Color (O.D. in.): FEP/BRN/0.098
Jacket Material: FEP-FLUORINATED ETHYLENE PROPYLENE
Mil-C-17: M17 / 113-RG316
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.098
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG316
Rating: M17
RoHS Compliant: NOT DECLARED
Screen/Shield Type: BRAID ONLY
Shield: 2-SCC Braids
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires