Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 2C-.0235 STR SCBERC TFE SC BRD SHD PFA-X111 77 OHM**QPL/CTR**

  • PART #M17/176-00002
Approx. Wt. lb./1,000 ft.: 18
Braid %: UNKNOWN - TO BE REVIEWED
Braid Material: SILVER COATED COPPER
Coax Construction: TWINAXIAL
Coax Type: TWINAXIAL
Conductor Diameter: 0.0235 INCHES
Conductor Material: SILVER COATED COPPER
Conductor Stranding/Dia. AWG & Type: 19/0.025/24/SCBeCu
Conductor Type: STRANDED CONDUCTOR
Dielectric Material: PTFE-POLYTETRA FLUOROETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 77
Impedance: 77 OHN NOMINAL IMPEDANCE
Insulation Material (O.D. in.): TFE/0.042
Jacket Material Color (O.D. in.): PFA/BLU/0.129
Jacket Material: PFA-PERFLOUROALKOXY
Mil-C-17: M17 / 176-00002
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.129
Notes/Special Features: HI STRENGTH ALLOY NO QPL
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: Twinax
Rating: M17
RoHS Compliant: NOT DECLARED
Screen/Shield Type: BRAID ONLY
Shield: SCBeCu Braid
Vendor: -----