Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 16-2C IMSA 50-2 TNC SHD PE/PE 600V LOOP LEAD-IN

  • PART #2J-1602
Approx. Wt. lb./1,000 ft.: 39
Armor: NO
Composite: NO
Conductor Count: 2 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size AWG: 16
Conductor Size: 16 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: PE-POLYETHYLENE
Jacket Material: PE-POLYETHYLENE
No. of Conductors: 2
No. of Strands: 19
Nom. O.D. (in.): 0.306
Product Type: IMSA CONTROL
Screen/Shield Type: FOIL SHIELD AL MYLAR
Screen/Shield: SHIELDED
Temperature Rating: 75 DEGREES CENTIGRADE
Voltage Range: 600V
Description

Polyethylene insulation
Aluminum/polyester shield
Polyethylene jacket
600 V

Applications

For use in signal systems, underground conduit and in direct burial applications. Commonly used in loop systems to detect vehicles.

Spécifications
  • CONDUCTOR: Tinned or Coated Copper
  • INSULATION: Polyethylene (PE)
  • TEMPERATURE: 75C
  • VOLTAGE: 600 V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires