Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 4-3C STR TNC EP/CPE TRAY EPR #8 GRD CPE JKT 600V 90C VW-1 UL TC-ER M4

  • PART #3MR-0403
Amps per Conductor: 95
Approx. Wt. lb./1,000 ft.: 635
Armor: NO
Composite: NO
Conductor Count: 3 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size AWG/kcmil: 4
Conductor Size: 4 AWG
Conductor Type: STRANDED
Earth/Ground Wires: YES
Ground Wire Size AWG: 8
Insulation Color Code: ICEA METHOD 4 - BLK WITH NBRS
Insulation Material: FREP-FLAME RETARDANT ETHYLENE PROPYLENE
Insulation Thickness (in.): 0.045
Jacket Color: BLACK
Jacket Material: CPE-CHLORINATED POLYETHYLENE
No. of Conductors: 3
No. of Strands: 7
Nom. O.D. (in.): 0.890
Number of Ground Wires: 1 WIRE
Overall Jacket Thickness (in.): 0.080
Product Type: EP POWER
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V
Description

EPR insulation
CPE jacket
UL Listed Type TC

Applications

Used for control and power applications in chemical plants, steel mills, industrial plants, utility substations and generating stations, residential as well as commercial buildings. May be used in Class 1, Div. 2 Hazardous Locations per NEC Art. 501.

Spécifications
  • CONDUCTOR: Tinned or Coated Copper
  • INSULATION: Flame Retardant Ethylene (FREP)
  • TEMPERATURE: 90C
  • VOLTAGE: 600 V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires