Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 4-3C 19 STR BC BUS DROP PVC 3#12 GRDS PVC 60C 600V UL ROHS

  • PART #3X-0403-09
Armor: NO
Composite: NO
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 4 AWG
Conductor Type: STRANDED
Earth/Ground Wires: YES
Insulation Color Code: ICEA METHOD 1 - TABLE E1
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: GRAY(SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Number of Ground Wires: 3 WIRE
Screen/Shield: UNSHIELDED
Temperature Rating: 60 DEGREES CENTIGRADE
Voltage Range: 600V
Description

PVC insulation
PVC jacket

Applications

For use as drop cable from overhead bus duct to floor machines. Installs quickly without use of conduit for fixed or temporary power applications. Resistant to oil, grease, acids, cutting fluids and mechanical abuse.

Spécifications
  • CONDUCTOR: Bare Copper
  • INSULATION: Polyvinyl Chloride (PVC)
  • TEMPERATURE: 60C
  • VOLTAGE: 600 V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires