Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 6-1C AIRPORT LIGHT BC 5KV 110 XLP NS TYPE C FAA L-824C

  • PART #3Z-0605C
Approx. Wt. lb./1,000 ft.: 125
Armor: NO
Composite: NO
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size AWG: 6
Conductor Size: 6 AWG
Conductor Type: STRANDED
Designation: L-824-C
Earth/Ground Wires: NO
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Insulation Thickness (in.): 0.110
Insulation Thickness: 110 MILS (.110")
Jacket Material: UNJACKETED/NON-SHEATHED
No. of Strands: 7
Nom. O.D. (in.): 0.420
Overall Jacket Thickness (in.): -----
Product Type: XLP CONTROL
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 5KV
Voltage: 5,000
Description

FAA approved
Nonshielded

Applications

For use in underground installations for airport lighting and control.

Spécifications
  • Completed cables conform to Federal Aviation Agency (FAA) Specification L-824, latest edition
  • Type B 5,000 V: Annealed, soft-drawn copper conductor, Class B stranded; suitable separator tape 90C EPR insulation; PVC jacket (other jackets optional) overall
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires