Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 6-1C CATHODIC PROTECTION STR BLK

  • PART #6CP-0601
Approx. Wt. lb./1,000 ft.: 125
Armor: NO
Composite: NO
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size AWG/kcmil: 6
Conductor Size: 6 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: PE-POLYETHYLENE
Insulation Thickness (in.): 0.110
Jacket Color: BLACK
Jacket Material: UNJACKETED/NON-SHEATHED
No. of Strands: 7
Nom. O.D. (in.): 0.410
Product Type: CATHODIC
Screen/Shield: UNSHIELDED
Temperature Rating: 60 DEGREES CENTIGRADE
Description

High Molecular Weight Polyethylene (HMW-PE) insulation/jacket

Applications

For use in cathodic protection systems for pipelines, storage tanks, pilings, well casings, cables, marine structures and other buried or submerged metallic structures in water. Excellent flexibility at low temperatures and highly resistant to moisture.

Spécifications
  • CONDUCTOR: Bare, soft drawn copper, Class B stranding per ASTM B-8
  • INSULATION: High Molecular Weight Polyethylene
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires