Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 4/0-3C BC MC MV-90 NS 2400V EPR 3X#6 GRDS CONT ALUM ARMOR YEL PVC JKT -40C

  • PART #7S-4043
Amps per Conductor: 285
Approx. Wt. lb./1,000 ft.: 3,282
Armor: YES
Composite: NO
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size AWG: 4/0
Conductor Size AWG/kcmil: 4/0
Conductor Size: 4/0 AWG
Conductor Type: STRANDED
Earth/Ground Wires: YES
Ground Wire Size AWG: 3#6
Insulation Color Code: ICEA METHOD 4 - BLK WITH NBRS
Insulation Material: EPR-ETHYLENE PROPYLENE RUBBER
Insulation Thickness (in.): 0.090
Insulation Thickness: 90 MILS (.090")(100/133% 5KV ICEA)
Jacket Color: YELLOW
Jacket Material: PVC-POLYVINYL CHLORIDE
No. of Conductors: 3
No. of Strands: 19
Nom. Diameter over Armor (in.): 2.04
Nom. Diameter over Jacket (in.): 2.16
Nom. O.D. (in.): 2.160
Number of Ground Wires: 3 WIRE
Overall Jacket Thickness (in.): 0.060
Product Type: CCW ARMOR-X
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 2400V
Description

Continuous aluminum armor
EPR insulation
100% insulation level

Applications

Primary power and lighting circuits in manufacturing and processing plants, feeders in industrial and commercial distribution systems, power supply to station auxiliaries in electric power stations and substations. May be used in wet or dry locations installed in open tray, trough or ladder.

Spécifications
  • CONDUCTOR: Bare Copper
  • INSULATION: Ethylene Propylene Rubber (EPR)
  • TEMPERATURE: 90C
  • VOLTAGE: 2400 V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires