Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 3/0-1C TECK 90 BC 1KV XLPE INS 1 #3 GRD AIA BLK PVC JKT FT4 CSA

  • PART #7TI-3031AJ
Amps per Conductor: 330
Approx. Wt. lb./1,000 ft.: 1,080
Armor: YES
Composite: NO
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size AWG: 3/0
Conductor Size: 3/0 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Ground Wire Size AWG: 3
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
JAG Connector: JAG125-10
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
Nom. Diameter Armor (in.): 1.02
Nom. Diameter Inner Jacket (in.): 0.82
Nom. Diameter Outer Jacket (in.): 1.13
Product Type: TECK
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 1KV
Description

XLP insulation
Inner and outer PVC jackets
Aluminum interlocked armor

Applications

For exposed or concealed wiring in wet or dry locations. For use in ventilated, non-ventilated and ladder type cable troughs and ventilated flexible cableway in wet or dry locations. For direct earth burial.

Spécifications
  • CONDUCTOR: Bare Copper
  • INSULATION: Cross-linked Polyethylene (XLP)
  • TEMPERATURE: 90C
  • VOLTAGE: 1 KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires