Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 22-6P EXCHANGE CABLE PE38 TYPESOLID/AIRCORE/CALPETH-FIG 8 W/1/4" MESSENGER

  • PART #E-000622AACF
AWG: 22
Approx. Wt. lb./1,000 ft. Alum. Shield: 219
Conductor/Pair Count: 6 PAIR
Gauge: 22 AWG (AMERICAN WIRE GAUGE)
Messenger Size (in.): 0.25
No. of Pairs: 6
Nom. O.D. (in.): 0.850
Sheath - Exchange: BARE CORRUGAT 8 MIL ALUM W/ .025 MESSENGER (FIG 8)
Specification - Exchange: REA, PE-38 AIR CORE FIGURE 8
Standard Reel Length (ft.): 5,000
Type: EXCHANGE CABLE