Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 24-6P EXCHANGE CABLE PE-89 FOAM SKIN/FILLED CORE/CALPETH BURIAL

  • PART #E-000624DFC
AWG: 24
Approx. Wt. lb./1,000 ft.: 61
Conductor/Pair Count: 6 PAIR
Gauge: 24 AWG (AMERICAN WIRE GAUGE)
No. of Pairs: 6
Nom. O.D. (in.): 0.360
Sheath - Exchange: COATED, 8 MIL CORRUGATED ALUMINUM, SJ CALPETH
Specification - Exchange: REA, PE-89 FILLED DUCT & DIRECT BURIAL
Type: EXCHANGE CABLE