Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | Cable, 22 AWG, 12 Pair, exchange cable PE foam skin shield, filled conductor, CalPeth burial

  • PART #E-001222DFC
AWG: 22
Approx. Wt. lb./1,000 ft.: 122
Conductor/Pair Count: 12 PAIR
Gauge: 22 AWG (AMERICAN WIRE GAUGE)
No. of Pairs: 12
Nom. O.D. (in.): 0.480
Sheath - Exchange: COATED, 8 MIL CORRUGATED ALUMINUM, SJ CALPETH
Specification - Exchange: REA, PE-89 FILLED DUCT & DIRECT BURIAL
Type: EXCHANGE CABLE