Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 22-25P EXCHANGE CABLE ANAW BELLSPEC FOAM SKIN/FILLED CORE

  • PART #E-002522DFQ
AWG: 22
Approx. Wt. lb.: 259
Approx. Wt. lb./1,000 ft.: 259
Bell Code: ANAW
Conductor/Pair Count: 25 PAIR
Gauge: 22 AWG (AMERICAN WIRE GAUGE)
No. of Pairs: 25
Nom. O.D. (in.): 0.720
Sheath - Exchange: COATED CORRUGATED 8 MIL ALUM/6 MIL STEEL, SJ CACSP
Specification - Exchange: BELL=BELL SPEC (TELECORDIA)
Type: EXCHANGE CABLE