Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 24-25P EXCHANGE CABLE BKMH BELL SPEC SOLID/AIRCORE/PASP AERIAL/PRESSURE DUCT

  • PART #E-002524AAR
AWG: 24*
Approx. Wt. lb./ft.: 0.18
Bell Code: BKMH
Conductor/Pair Count: 25 PAIR
Gauge: 24 AWG (AMERICAN WIRE GAUGE)
No. of Pairs: 25*
Nom. O.D. (in.): 0.660
Sheath - Exchange: STALPETH, BONDED ASP, DJ
Specification - Exchange: BELL=BELL SPEC (TELECORDIA)
Standard Length (ft.): 8,000
Type: EXCHANGE CABLE