Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 24-25P EXCHANGE CABLE PE-89 FOAM SKIN/FILLED CORE/CACSP RODENT RESISTANT

  • PART #E-002524DFO
AWG: 24
Approx. Wt. lb./1,000 ft.: 196
Conductor/Pair Count: 25 PAIR
Gauge: 24 AWG (AMERICAN WIRE GAUGE)
No. of Pairs: 25
Nom. O.D. (in.): 0.570
Sheath - Exchange: COATED CORRUGATED 8 MIL ALUM/6 MIL STEEL, SJ CACSP
Specification - Exchange: REA, PE-89 FILLED DUCT & DIRECT BURIAL
Type: EXCHANGE CABLE