Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 24-50P EXCHANGE CABLE ANMA BELLSPEC FOAM SKIN/FILLED COREALPETH/BURIAL

  • PART #E-005024DFA
AWG: 24
Approx. Wt. lb.: 260
Approx. Wt. lb./1,000 ft.: 260
Bell Code: ANMA
Conductor/Pair Count: 50 PAIR
Gauge: 24 AWG (AMERICAN WIRE GAUGE)
No. of Pairs: 50
Nom. O.D. (in.): 0.730
Sheath - Exchange: COATED CORRUGATED 8 MIL ALUM/6 MIL STEEL, DJ CACSP
Specification - Exchange: BELL=BELL SPEC (TELECORDIA)
Type: EXCHANGE CABLE