Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | CABLE, 24 AWG, 50 PAIR, EXCHANGE CABLE PE FOAM SKIN SHIELD, FILLED CONDUCTOR, CACSP RODENT RESISTANT

  • PART #E-005024DFO
AWG: 24
Approx. Wt. lb./1,000 ft.: 319
Conductor/Pair Count: 50 PAIR
Gauge: 24 AWG (AMERICAN WIRE GAUGE)
No. of Pairs: 50
Nom. O.D. (in.): 0.710
Sheath - Exchange: COATED CORRUGATED 8 MIL ALUM/6 MIL STEEL, DJ CACSP
Specification - Exchange: REA, PE-89 FILLED DUCT & DIRECT BURIAL
Type: EXCHANGE CABLE