Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 22-100P EXCHANGE CABLE BHAS BELL SPEC SOLID/AIRCORE/ALPETHFIG8 W/ 1/4" MESSENG

  • PART #E-010022AAAF
AWG: 22
Approx. Wt. lb./1,000 ft.: 740
Bell Code: BHAS
Conductor/Pair Count: 100 PAIR
Gauge: 22 AWG (AMERICAN WIRE GAUGE)
No. of Pairs: 100
Nom. O.D. (in.): 1.150
Sheath - Exchange: BARE CORRUGAT 8 MIL ALUM W/ .025 MESSENGER (FIG 8)
Specification - Exchange: BELL=BELL SPEC (TELECORDIA)
Standard Length (in.): 6000
Type: EXCHANGE CABLE