Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 22-100P EXCHANGE CABLE PE-89 FOAM SKIN/FILLED CORE/CACSP RODENT RESISTANT

  • PART #E-010022DFO
AWG: 22
Approx. Wt. lb./1,000 ft.: 818
Conductor/Pair Count: 100 PAIR
Gauge: 22 AWG (AMERICAN WIRE GAUGE)
No. of Pairs: 100
Nom. O.D. (in.): 1.130
Sheath - Exchange: COATED CORRUGATED 8 MIL ALUM/6 MIL STEEL, DJ CACSP
Specification - Exchange: REA, PE-89 FILLED DUCT & DIRECT BURIAL
Type: EXCHANGE CABLE