Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 22-100P EXCHANGE CABLE ANAW BELLSPEC FOAM SKIN/FILLED COREASP RODENT RESISTANT

  • PART #E-010022DFQ
AWG: 22
Approx. Wt. lb.: 763
Approx. Wt. lb./1,000 ft.: 763
Bell Code: ANAW
Conductor/Pair Count: 100 PAIR
Gauge: 22 AWG (AMERICAN WIRE GAUGE)
No. of Pairs: 100
Nom. O.D. (in.): 1.150
Sheath - Exchange: BARE CORRUGATED 8 MIL ALUMINUM/6 MIL STEEL, SJ ASP
Specification - Exchange: BELL=BELL SPEC (TELECORDIA)
Type: EXCHANGE CABLE