Select Country and Language Canada / French
Changer de pays
 | APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | 24-100P EXCHANGE CABLE PE-22 TYPE SOLID/AIRCORE/CALPETH AERIAL/DUCT

  • PART #E-010024AAC
AWG: 24
Approx. Wt. lb./1,000 ft.: 402
Conductor/Pair Count: 100 PAIR
Gauge: 24 AWG (AMERICAN WIRE GAUGE)
No. of Pairs: 100
Nom. O.D. (in.): 0.880
Sheath - Exchange: COATED, 8 MIL CORRUGATED ALUMINUM, SJ CALPETH
Specification - Exchange: REA, PE-22 AIR CORE AERIAL & DUCT
Standard Reel Length (ft.): 5,000
Type: EXCHANGE CABLE